Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 3/4-14, 3/8-18, Straight
Mfr # 2081-12-6S
Zoro # G0898615
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2081-12-6S
- Zoro # G0898615
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 3/4 in |
Fitting Size | 3/4 in x 3/8 in |
Thread Size | 3/4"-14, 3/8"-18 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/8"-18 |
Length (In.) | 1.17 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1.17 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, 3/8 In.-18, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.17 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Inlet Section (SV125)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D010BH4HC, Pressure Line, 10 micron (ZX-0160D010BH4HC)
- PARKER Hydraulic Hose Adapter, 2.44" L, 4500 psi (3/8 MRO-SS)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, El (2062-8-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, St El (2089-4-2S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/8-14, El (2039-10-10S)
- EATON AEROQUIP Adpt, MORB, 9/16-18, Plug (900598-6S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.51In (2068-8-8S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X16X16SS)
- Eaton Aeroquip Hydraulic Hoses & Fittings