Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 3/4-14, 1-11-1/2, Straight
Mfr # 2040-12-16S
Zoro # G2610636
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in, 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2040-12-16S
- Zoro # G2610636
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in, 1 in |
Fitting Size | 3/4 in x 1 in |
Thread Size | 1"-11-1/2, 3/4"-14 |
Length (In.) | 2.18 |
Fitting Thread Size 2 | 1"-11-1/2 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 2.18 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, 3/4 In.-14, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2.18 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B126 V-Belt, 129" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ7)
- D&D 1537mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1537)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT (CPA880)
- WEATHERHEAD Spacer Ring, 1555858 (ET525SR-030A)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-1/16-12, Strt (221501-12-8s)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, El (2062-8-6S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 9/16-18, Strt (2242-4-5S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 7/8-14, Strt (2022-8-10S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MOR (6400-06-04)
- Eaton Aeroquip Hydraulic Hoses & Fittings