Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 2-11-1/2, 1-1/2-11-1/2
Mfr # 2081-32-24S
Zoro # G2907694
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in, 2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 2 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2081-32-24S
- Zoro # G2907694
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in, 2 in |
Fitting Size | 2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/2, 2"-11-1/2 |
Fitting Thread Size 1 | 2"-11-1/2 |
Length (In.) | 1.75 |
Fitting Thread Size 2 | 1-1/2"-11-1/2 |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, 2 In.-11-1/2, Fitting Shape Straight, Rigid, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/2 in, 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Service Kit (C87860-P)
- FESTO Fine Filter LFMB-D-MINI-A (LFMB-D-MINI-A)
- NTN Taper Roller Bearing Cup, 6 23/32in Bore (HH221410)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-7/8-12 (2021-20-24S)
- EATON AEROQUIP Adpt, NMPT-MJIC, 1/4-18, 9/16-18, El (2249-4-6S)
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2045-6-6)
- EATON AEROQUIP Adpt, ORS, 1-11/16-12, Plug (FF9767-20S)
- EATON AEROQUIP Adpt, MJIC-MORB, 7/16-20, Strt (202702-6-4S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 1/2-14, 7/8-14, Strt (2239-8-10S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X12X12)
- Eaton Aeroquip Hydraulic Hoses & Fittings