Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/8-27, 1/4-18, St El
Mfr # 2089-2-4S
Zoro # G2610310
$11.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2089-2-4S
- Zoro # G2610310
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 0.9 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 0.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.9 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Shim Pack (51951)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ1)
- DYNABRADE Spring, 11424 (11424)
- TRITAN Taper-Lock Bushing, 1-3/4in.Bore dia. (2517 X 1-3/4)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-5/8-12, 1-1/4, Strt (500025-20s)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2242-20-20S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/4-18, 9/16-18, Tee (2028-4-6S)
- EATON AEROQUIP Adpt, ORS-ORB, 9/16-18, El (FF1868T0406S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/16-20, Strt (202702-8-4S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14, Straight (2083-12-6S)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X06X06)
- Eaton Aeroquip Hydraulic Hoses & Fittings