Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/4-18, Tee, 1.76In
Mfr # 2091-4-4S
Zoro # G2010881
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2091-4-4S
- Zoro # G2010881
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.76 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting C Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Tee, Rigid, 4,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- DODGE 206 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-3/16 in Bore (123582)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY5)
- EATON AEROQUIP Adpt, FJIC, 1-7/8-12, Cap (210292-24S)
- EATON AEROQUIP Adpt, FNPSM-MORB, 1/4-18, 9/16-18, Strt (2068-4-6S)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 9/16-18, Strt (2022-6-6S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, 1-5/16-12, Strt (2215-16-20s)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, El (2061-12-8S)
- TOMPKINS Hydraulic Fitting-International06MBSPP-12MP (3825-06-12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs