Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/4-18, 3/8-18, St El
Mfr # 2089-4-6S
Zoro # G2610295
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2089-4-6S
- Zoro # G2610295
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/8 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18, 3/8"-18 |
Length (In.) | 1.22 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.22 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.22 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Jar Plastic 8 Oz Sp Ae274 (AE274)
- GROZ Grease Pump, Foot Operated (44255)
- SUNEX Universal Joint, 1" Drive (5304)
- BESTORQ Aftermarket CASE - I H FH055079 Replacement Belt, B68 (B68)
- EATON AEROQUIP Hose Fitting, Socketless, Push In (4797-4B)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Swl St El (2252-4-4S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Straight (2027-4-4S)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12, Plug (900599-12S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/4", NPTF (259-2081-8-4)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 7/8-14, Strt (2215-10-12s)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 9/16-18, Strt (221501-6-4s)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs