Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/2-14, Swl St El
Mfr # 2252-8-8S
Zoro # G2610231
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2252-8-8S
- Zoro # G2610231
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.62 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.62 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.62 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Element Kit (EK55)
- DIXON Worm Gear Clamp HSS, 1-52/64", 2-48/64" (HSS36)
- OIL SAFE Storage Lid, HDPE, Blue (100102)
- EATON AEROQUIP Adpt, MORB, 9/16-18, Plug (900598-6S)
- EATON AEROQUIP Adpt, FJIC, 7/16-20, Cap (210292-4S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-6s)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, Strt (202702-10-6S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203102-10-10S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, El (2062-4-4S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, Strt (2045-6-6S)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X12)
- Eaton Aeroquip Hydraulic Hoses & Fittings