Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1-1/4-11-1/2, 3/4-14, Str
Mfr # 2081-20-12S
Zoro # G2610785
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in, 1 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2081-20-12S
- Zoro # G2610785
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in, 1 1/4 in |
Fitting Size | 1 1/4 in x 3/4 in |
Thread Size | 1-1/4"-11-1/2, 3/4"-14 |
Length (In.) | 1.47 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, 3/4 In.-14, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 3/8 X 40,148040 (148040)
- PIX Poly Rib J Belt, 14 in. EL-4 Rib (140J4)
- FAG BEARINGS FAG 6206 2ZR C3 J22, Deep Groove BBear, Single Row 90Mm (6206 2ZR C3 J22)
- BRENNAN INDUSTRIES 06MFS-12MORB Straight (FS6400-06-12-O)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-3/16-12, 3/4-14, El (FF2093T1212S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, El (2070-6-6s)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 7/8-14, Strt (2022-8-10S)
- EATON AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (2048-8-8s)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", NPTF (FF1796-1212S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14x1/2-14, El (2087-12-8S)
- PARKER 3/8" Compression 316 SS Nut (6 BU-SS)
- Eaton Aeroquip Hydraulic Hoses & Fittings