Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1-1/2-11-1/2, 3/4-14, Str
Mfr # 2081-24-12S
Zoro # G2610776
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in, 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2081-24-12S
- Zoro # G2610776
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in, 1 1/2 in |
Fitting Size | 1 1/2 in x 3/4 in |
Thread Size | 1-1/2"-11-1/2, 3/4"-14 |
Length (In.) | 1.57 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, 3/4 In.-14, Fitting Shape Straight, Rigid, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 170.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY8)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- D&D Timing Belt, H, 1.5 x 54in PL, T108 (540H150)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFUX-1M)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 3/8-18, Strt (FF2031T0806S)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Plug (900598-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 0.98In (2023-6-8S)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 1-1/16-12, Strt (FF1010-1012S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-11-1/2 (2081-24-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt (2021-4-8SS)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X04)
- Eaton Aeroquip Hydraulic Hoses & Fittings