Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-11-1/2
Mfr # 2081-24-16S
Zoro # G2610767
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in, 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2081-24-16S
- Zoro # G2610767
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in, 1 1/2 in |
Fitting Size | 1 1/4 in x 1 in |
Thread Size | 1-1/2"-11-1/2, 1"-11-1/2 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Length (In.) | 1.57 |
Fitting Thread Size 2 | 1"-11-1/2 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, 1 In.-11-1/2, Fitting Shape Straight, Rigid, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Oil Dipstick Breather Assembly (VT041700AJ)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-371-6FP)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- EATON AEROQUIP Adpt, FNPT, 1/2-14, Cross (2080-8-8S)
- EATON AEROQUIP HoseFitting, MNPT-MNPT, 3/8-18, Straight (2083-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, St El (2089-6-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2062-16-16S)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", ORB (2220-12-12s)
- EATON AEROQUIP Adpt, MNPT-FORB, 3/8-18, 3/4-16, Strt (2246-6-8S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 9/16-18, El (500454-6S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs