Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1-11-1/2, Straight
Mfr # 2040-16-16S
Zoro # G2610627
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2040-16-16S
- Zoro # G2610627
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 2.37 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 2.37 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2.37 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (B2C)
- DAYTON High Speed Sub Assembly (P146-010-0900)
- CHICAGO PNEUMATIC Retainer-Quick Change (A046095)
- POWERFLITE BX48 Cogged V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (BX48-2)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 1.09In (2024-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 3/4-16, Strt (2242-8-8s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, St El (2089-8-8S)
- EATON AEROQUIP Adpt, FJIC, 1/2-20, Cap (210292-5S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 3/4-16, 1/2-14, Strt (2066-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/8-27, Bush (2081-6-2S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs