Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1-11-1/2, El
Mfr # 2088-16-16S
Zoro # G2610408
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2088-16-16S
- Zoro # G2610408
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 1.72 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Overall Length | 1.72 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape 45 Degrees Elbow, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.72 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 64" Outside Length, 7/8" Top Width, 1 Ribs (C60)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, LH, 304SS (062703500100)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZL02)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/4-11-1/2, Hex Nipple (2083-20-20S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 9/16-18, El (500454-6S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 1.94In (2042-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt (2021-2-5S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El, Swl (2071-16-16S)
- EATON AEROQUIP Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El (2000-12-12B)
- WORLD WIDE FITTINGS O-Ring Hollow Hex Plug Stainless Steel (6408HHPX06SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs