Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1-11-1/2, 3/8-18, Straight
Mfr # 2081-16-6S
Zoro # G2610791
original price:
$8.59
16% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2081-16-6S
- Zoro # G2610791
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1 in |
Fitting Size | 1 in x 3/8 in |
Thread Size | 1"-11-1/2, 3/8"-18 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 1.36 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, 3/8 In.-18, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (B79/5L820)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 5550 123 7)
- FESTO Plastic Tubing PUN-H-1/2-BL-150-CB (PUN-H-1/2-BL-150-CB)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-5/16-12, 1, Strt (500025-16s)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, El (2061-12-8S)
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Hex Plug (2222-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1-11-1/2, Straight (2040-12-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Swl St El (2252-8-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, Strt (202702-12-16S)
- TOMPKINS Hydraulic Fitting-Steel02MJ-02MP (2404-02-02)
- Eaton Aeroquip Hydraulic Hoses & Fittings