Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPSM Swl, 3/4-14, Strt
Mfr # 2045-12-12S
Zoro # G2041207
original price:
$13.05
8% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2045-12-12S
- Zoro # G2041207
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Length (In.) | 1.73 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Double V-Belt, Bb78 (BB78)
- BESTORQ Banded Cogged Belt, 157 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX154)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth (50B12F-7/8)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X10X08)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, El (2061-12-12S)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/2-14, 7/8-14, Strt (2246-8-10S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2022-16-12S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 1/2-14, Strt (FF2031T0808S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt (FF1852T0606S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 2-11-1/2, 2-1/2-12, El (2024-32-32S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, St El (2089-12-12S)
- Eaton Aeroquip Hydraulic Hoses & Fittings