Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPSM Swl, 1/8-27, Strt
Mfr # 2045-2-2S
Zoro # G2725667
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2045-2-2S
- Zoro # G2725667
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 0.94 |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Swivel, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI (HC1200-19-12 1)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 24mm (L15024MM)
- TITAN PRO Motor Dual Run Cap, 80/10 MFD, 370-440V (TRCFD8010)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd El, 1.6In (2043-4-4S)
- EATON AEROQUIP Plug, MLORB, 1-7/8-12, Hex Plug (900598-24S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8SS)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/8-27, 7/16-20, Strt (2246-2-4S)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-7/8-12, 1-1/2, Strt (500025-24s)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Plug (900599-10S)
- EATON AEROQUIP Adpt, MJIC, 1-5/8-12, Strt (2027-20-20S)
- Eaton Aeroquip Hydraulic Hoses & Fittings