Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt
Mfr # 2045-16-16S
Zoro # G1303312
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2045-16-16S
- Zoro # G1303312
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 2.00 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SPK-16-SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces SWIFT SF950RN1412UM, Return Line, 10 micron (ZX-SF950RN1412UM)
- ZORO SELECT FHP Sheave, 2AK54-QT (2AK54)
- SMITH BEARING Track Roller, Stud, Roller Dia. 5 In. (PCR-5)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.43In (FF2068T0808S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 3/8", NPTF (259-2081-8-6)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/8-14, El (2061-8-10S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 3/4-16, Strt (2022-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Tee (2092-16-16S)
- EATON AEROQUIP Adpt, ORS, 1-11/16-12, Cap (FF9863-20S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (24 PNLO-S)
- Eaton Aeroquip Hydraulic Hoses & Fittings