Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FJIC, 3/8-18, 9/16-18, Strt
Mfr # 2018-6-6S
Zoro # G2609866
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2018-6-6S
- Zoro # G2609866
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.74 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.74 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.74 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Element, 5 Micron Filter Rating, For Use with F03 Filter (PS403)
- DAYTON Motor Mounting Base (3M282)
- B B MANUFACTURING 25T5/525, Timing Belt, Polyurethane, Steel (25T5/525)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/16in., PK5 (88310-05)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/8-18, Coupling (2096-6S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 3/4-14, 1-1/16-12, Strt (2239-12-12S)
- EATON AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (2048-8-8s)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", ORB (2220-12-12s)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, El (2061-8-8S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/8-27, 7/16-20, Strt (2216-2-4S)
- WORLD WIDE FITTINGS Male JIC Plug (5229X05)
- Eaton Aeroquip Hydraulic Hoses & Fittings