Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FJIC, 3/8-18, 3/4-16, Strt
Mfr # 2018-6-8S
Zoro # G2609857
original price:
$31.79
7% off
new price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2018-6-8S
- Zoro # G2609857
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.74 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.74 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.74 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 2HP, 1800RPM (ODP2-18-145T)
- A.O. SMITH Genteq OEM Replacement Motor, 1/3 HP, 1075 RPM, 115V, OAO, Rolled Steel (3S044)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- GATES Super HC Molded Notch Belts, 3VX710 (3VX710)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2240-12-12s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/16-12 (2021-20-16S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2062-16-12S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, Strt (FF2031T0606S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/8-12, Strt (2041-20-20S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/8-27, Straight (2083-2-2S)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MP (2404-20-20)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs