Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FJIC, 1/8-27, 7/16-20, El
Mfr # 2250-2-4S
Zoro # G2609586
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2250-2-4S
- Zoro # G2609586
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 2 | 7/16"-20 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 0.8 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/8 in |
Overall Length | 0.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 0.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow (L18-03-KK00B)
- RULAND Coupling, Oldham Coupling Disc (OD36/57-AT)
- CHICAGO PNEUMATIC Pad Assy-Sander, For Mfr. No.CP7269S (KF129587)
- HHIP CCMT-21.51-HM Coated Carbide Insert (6003-5021)
- EATON AEROQUIP Adpt, ORS, 1-11/16-12, Plug (FF9767-20S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/2-14, Strt (2046-8-8S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, Strt, 2.07In (2041-5-5S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-3/16-12, 3/4-14, El (FF2093T1212S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, El (FF2032T0606S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 7/8-14, Strt (2215-10-12s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs