Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FJIC, 1/4-18, 9/16-18, Strt
Mfr # 2018-4-6S
Zoro # G2609881
original price:
$14.69
5% off
new price: $13.85
/ea
Sold in multiples of 2 for $27.70
$27.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2018-4-6S
- Zoro # G2609881
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.59 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.59 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.59 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-349)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO)
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-25)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD (BK120x1-3/8)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (2021-6-8S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1/2-20, Blkhd El (2070-5-5S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, Strt (202702-6-8S)
- EATON AEROQUIP Hose Adapter, 1", NPSM, 1", NPTF (259-2045-16-16)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, El (2085-16-16s)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, El, 1.47In (2085-8-8s)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-5/8-12, Strt (202702-20-16S)
- Eaton Aeroquip Hydraulic Hoses & Fittings