Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El
Mfr # 2250-4-6S
Zoro # G2609577
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2250-4-6S
- Zoro # G2609577
- UPC # 00094726956406
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.1 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- SMC Hex Socket Head Male Adapter, 5/32 in. (KQ2S03-32A)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 1/2-14, Strt (2216-8-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, El (2061-6-6S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/8-27, Straight (2083-6-2S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.78In (2024-2-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/4-14, Straight (2040-8-12S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 3/4-16, El (2062-4-8S)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3700X2)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs