Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12, El
Mfr # 2250-20-20S
Zoro # G2609540
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2250-20-20S
- Zoro # G2609540
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-5/8"-12 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Length (In.) | 2.4 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Overall Length | 2.4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Swivel, 1,150 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.4 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.95 cu.in/rev, 5/8 Dia. Straight Shaft, (GP-F20-32-P-C)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 1Ph (QRS 5 HP)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 4 In (M1-D024-0100-A04-LN)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16661 (08Z-648)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/8-14, Straight (2027-10-10S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14, Coupling (2096-12S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, El (2085-16-16s)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-6s)
- EATON AEROQUIP Adpt, ORS-ORB, 1-7/16-12, 1-1/16-12, Strt (FF1852T1612S)
- EATON AEROQUIP O-ring Boss Swivel Adapter, FJIC to MORB (2266-6-6S)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- Eaton Aeroquip Hydraulic Hoses & Fittings