Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT, 3/8-18, Pipe Plug
Mfr # 2082-6S
Zoro # G1820847
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 3/8 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 8,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2082-6S
- Zoro # G1820847
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 0.78 |
For Hose Dash Size | -6 |
Overall Length | 0.79mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 8,000 psi |
Fitting Thread Type 1 | Male NPT |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Max. Working Pressure (PSI) | 8000 |
Hose Adapter Material | Carbon Steel |
Reusable | Yes |
Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 3/8 in |
Description
Hydraulic Hose Plug, For Hose Dash Size -6, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, 8,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-X)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z651, 5JEP5 (RCKIT700)
- DIXON STEEL IN-LINE SWIVEL 3/4 in MALE NPT x (SV26)
- CONTINENTAL CONTITECH CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (CX210)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2049-16-16S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203101-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, St El (2089-16-16S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, Strt (202702-14-12S)
- EATON AEROQUIP HoseFitting, Tee (2090-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2024-12-12S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (32 PNLO-S)
- Eaton Aeroquip Hydraulic Hoses & Fittings