Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT, 3/4-14, Pipe Plug
Mfr # 2082-12S
Zoro # G3139464
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 3/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2082-12S
- Zoro # G3139464
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 1.06 |
Fitting Thread Size 1 | 3/4"-14 |
For Hose Dash Size | -12 |
Overall Length | 1.08mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 5,000 psi |
Max. Working Pressure (PSI) | 5000 |
Fitting Thread Type 1 | Male NPT |
Hose Adapter Material | Carbon Steel |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Reusable | Yes |
For Hose I.D. | 3/4 in |
Material Grade | 12L14, 12L15 |
Material | Carbon Steel |
Description
Hydraulic Hose Plug, For Hose Dash Size -12, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, 5,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-24)
- FOSTER Brass Plug, Straight Thru 3/4"MPT (75MPB)
- SMC Vacuum Regulator, 5/16 In (IRV20-N09BG)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14, El, 2.33In (2251-12-12S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 7/8-14, Strt (2215-10-8s)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 9/16-18, Strt (221501-6-4s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 1/2-20, Strt (2021-6-5S)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 1-1/2, 1-7/8-12, El (500024-24S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203102-6-6S)
- TOMPKINS Hydraulic Fitting-Steel08MP-06FP EXPANDER (5405-08-06)
- Eaton Aeroquip Hydraulic Hoses & Fittings