Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT, 1/4-18, Hex Plug
Mfr # 2222-4s
Zoro # G0903813
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 9,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2222-4s
- Zoro # G0903813
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 0.46 |
Fitting Thread Size 1 | 1/4"-18 |
For Hose Dash Size | -4 |
Overall Length | 0.46mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 9,500 psi |
Max. Working Pressure (PSI) | 9500 |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Fitting Thread Type 1 | Male NPT |
Hose Adapter Material | Carbon Steel |
For Hose I.D. | 1/4 in |
Material | Carbon Steel |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Plug, For Hose Dash Size -4, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, 9,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F174)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-R-RS2)
- ENERPAC Simplex Grooved Saddle (MK-10)
- SPEEDAIRE Oil Dipstick Breather Assembly (VT041700AJ)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-7/8-12 (2021-20-24S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2061-16-12S)
- EATON AEROQUIP Adpt, MJIC, 1-13/16-12, Plug (900599-14S)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, El, 1.29In (FF1868T0404S)
- EATON AEROQUIP Adpt, MORB-FORB, 3/4-16, 7/8-14, Strt (FF1010-0810S)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", NPTF (FF1796-1212S)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX (1404-08-08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs