Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT, 1-11-1/2, Pipe Plug
Mfr # 2082-16S
Zoro # G2890063
original price:
$8.19
12% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2082-16S
- Zoro # G2890063
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Thread Size | 1-11"-1/2 |
Length (In.) | 1.25 |
Fitting Thread Size 1 | 1"-11-1/2 |
For Hose Dash Size | -16 |
Overall Length | 1.27mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 4,000 psi |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Max. Working Pressure (PSI) | 4000 |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male NPT |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
Material | Carbon Steel |
For Hose I.D. | 1 in |
Description
Hydraulic Hose Plug, For Hose Dash Size -16, For Hose I.D. 1 in, Thread Size 1-11 In.-1/2, 4,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.500in, 0.13in. Thick (TRD2435)
- CONTINENTAL CONTITECH BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (BX112)
- LOC-LINE Hose Segments, Black, 1/4", 25ft., 55Pcs (49420-BLK)
- HYDAC ELF P 3 F 10 W 1.0 Size 3, 10 Micron Filler / Breather (ELF P 3 F 10 W 1.0)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14, El (2087-12-12S)
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2045-6-6)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2-3/4-14, Straight (2083-16-12S)
- EATON AEROQUIP Plug, MLORB, 21/2-12, Hex Plug (900598-32S)
- EATON AEROQUIP Adpt, MNPT, 1/2-14, Pipe Plug (2082-8S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-7/8-12, El (2062-24-24S)
- TOMPKINS Hydraulic Fitting-Steel12MP-20FP EXPANDER (5405-12-20)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs