Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MLNPT-FNPT, 1/8-27, Tee, 1.32In
Mfr # 2092-2-2S
Zoro # G2610058
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2092-2-2S
- Zoro # G2610058
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Length (In.) | 1.32 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Hose Fitting C Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Tee, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting C Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 3/8'' ID 6ft Rbr Whip Air Hose, Red W/ Brass Fittings (61264)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- ZORO SELECT Hose Clamp, 2-1/16 to 3 In, SAE 40, SS, PK10 (5340)
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z078)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2024-12-12S)
- EATON AEROQUIP Plug, MLORB, 1-7/8-12, Hex Plug (900598-24S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 3/4-14, Strt (2216-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, St El (2089-4-2S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/8-12, Strt (2041-20-20S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 0.86In (2023-4-5S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-16MP (2404-06-16)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs