Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In
Mfr # 203101-6-6S
Zoro # G2608685
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in x 3/8 in
- Fitting Connection Type JIC x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 203101-6-6S
- Zoro # G2608685
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in x 3/8 in |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 2.1 |
Hose Fitting C Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 2.1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.1 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Motor, MTRPUMP CCW W8945, 12 Volt, CCW, Slotted Shaft (10866N)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.95 inch OD (2AK61H)
- FAG BEARINGS 6008 2RSR, Deep Groove BBear, Single Row 90Mm (6008 2RSR)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40BS15H X 3/4)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, 1-5/8-12, Strt (221501-20-16s)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-7/8-12, 1-1/2, Strt (500025-24s)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, El (2071-20-20S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 3/4-14, Strt (2216-12-12S)
- EATON AEROQUIP Hose Adapter, 1/4", NPSM, 1/4", NPTF (2048-4-4s)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 7/16-20, Strt (2022-4-4S)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX04)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs