Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In
Mfr # 203102-10-10S
Zoro # G2608615
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in x 5/8 in
- Fitting Connection Type JIC x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 203102-10-10S
- Zoro # G2608615
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in x 5/8 in |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 2.9 |
Hose Fitting A Size | 5/8 in |
Hose Fitting C Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 2.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting C Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.9 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER FLUID POWER Hydraulic Cylinder, 32mm Bore, 50mm Stroke (32 TNCHE3T9A x 50.00)
- TIMKEN TIM-6455, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 6455 (6455)
- BOSTON GEAR SpurGear, 16DP, 20PA, 72Teeth, Steel (YB72A)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DSR02.00)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2024-24-24S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/4-14, 1-1/16-12, Tee (2028-12-12S)
- EATON AEROQUIP Adpt, MNPT, 1-11-1/2, Pipe Plug (2082-16S)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 1/2-14, Strt (2216-8-10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/4-18, Strt (2046-4-4S)
- WORLD WIDE FITTINGS JIC Plug Stainless Steel (2408X02SS)
- Eaton Aeroquip Hydraulic Hoses & Fittings