Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In
Mfr # 203101-10-10S
Zoro # G2608667
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in x 5/8 in
- Fitting Connection Type JIC x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 203101-10-10S
- Zoro # G2608667
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in x 5/8 in |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 2.9 |
Hose Fitting C Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Overall Length | 2.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting C Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.9 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, Brass, 1/4 In Push Lock, 1/4 Body (2FB2-B)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm, 60Hz (5RHT9)
- BALDOR-RELIANCE Baldor-Reliance Motor CJL3501A, .33HP, 1725RPM, 1PH, 60HZ, 56J, 3414L, TEFC, F1 (CJL3501A)
- MILTON INDUSTRIES 3/8" NPT Male G-Style Plug (1859)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2022-20-20S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Tee (2030-8-8S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- EATON AEROQUIP Adpt, MORB, 9/16-18, Plug (900598-6S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El (FF1868T0806S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, El (2047-6-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, El (2061-12-8S)
- Eaton Aeroquip Hydraulic Hoses & Fittings