Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In
Mfr # 203102-8-8S
Zoro # G2608621
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 203102-8-8S
- Zoro # G2608621
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Thread Size 1 | 3/4"-16 |
Length (In.) | 2.5 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting C Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 2.5 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.5 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3L13 LR)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-12)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06FP (2405-04-06)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt (FF1852T0806S)
- EATON AEROQUIP Adapter, MNPT to Male JIC, 90 Deg Elbow (2024-16-16S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 3/4-16, Strt (FF1010-1208S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 9/16-18, Strt (2021-2-6S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, Strt, 2.07In (2041-5-5S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/8-27, Bush (2081-6-2S)
- PARKER Swivel Connect, Zinc Steel, SAE, 1/2In (8 F65OL-S)
- Eaton Aeroquip Hydraulic Hoses & Fittings