Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In
Mfr # 203101-8-8S
Zoro # G2608676
original price:
$15.89
37% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 203101-8-8S
- Zoro # G2608676
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 2.5 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting C Size | 1/2 in |
Overall Length | 2.5 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.5 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1625 rpm, 60Hz (048A17O2006)
- DAYTON 3L250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250)
- PIX NORTH AMERICA Fhp V-Belt 4L250 (A23)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt (FF1852T0606S)
- EATON AEROQUIP Adpt, FJIC, 1-5/8-12, Cap (210292-20S)
- EATON AEROQUIP Adpt, FNPT, 1/2-14x1/4-18, Coupling (2096-8-4S)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 1-1/2, 1-7/8-12, El (500024-24S)
- EATON AEROQUIP Adpt, MJIC, 3/4-16, Plug (900599-8S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2022-16-16S)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X24X06)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs