Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC/MJIC/MJIC, 1/2-20, Tee
Mfr # 2033-5-5S
Zoro # G2608719
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 5/16 in x 5/16 in x 5/16 in
- Fitting Connection Type JIC x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2033-5-5S
- Zoro # G2608719
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in x 5/16 in |
Fitting Thread Size 2 | 1/2"-20 |
Fitting Thread Size 1 | 1/2"-20 |
Length (In.) | 1.9 |
Hose Fitting B Size | 5/16 in |
Hose Fitting C Size | 5/16 in |
Hose Fitting A Size | 5/16 in |
Overall Length | 1.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting C Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 1.9 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- ZORO SELECT FHP Sheave, AK144-QT (AK144)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-31-G)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-11-1/2 (2081-24-16S)
- EATON AEROQUIP Adpt, MJIC, 1-13/16-12, Plug (900599-14S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203102-10-10S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, Strt (2266-8-8S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, 1-1/16-12, Strt (2215-12-16s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- Eaton Aeroquip Hydraulic Hoses & Fittings