Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC/MJIC/MJIC, 1-5/16-12, Tee
Mfr # 203102-16-16S
Zoro # G2608606
original price:
$51.70
29% off
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in x 1 in
- Fitting Connection Type JIC x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 203102-16-16S
- Zoro # G2608606
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in x 1 in |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 3.3 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting C Size | 1 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Overall Length | 3.3 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting C Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 3.3 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-137 Two-Piece Clamping Collar (2C-137)
- CAMOZZI Male Connector Sprint, 6/4 X M5 (1511 6/4-M5)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/16 In (PSF0305-02)
- FESTO Vacuum Generator VN-14-L-T4-PQ3-VQ3-RO2-B (VN-14-L-T4-PQ3-VQ3-RO2-B)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, El, (2024-8-12S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2085-8-8)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, Coupling (2096-8S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10SS)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/16-20, Strt (202702-8-4S)
- TOMPKINS Hydraulic Fitting-Steel06FJX-08MP (6505-06-08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs