Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MORB, 1-5/8-12, 1-5/16-12, Strt
Mfr # 202702-16-20S
Zoro # G2608560
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 1/4 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-16-20S
- Zoro # G2608560
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 1/4 in |
Fitting Thread Size 1 | 1-5/8"-12 |
Length (In.) | 2.33 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 1/4 in |
Overall Length | 2.33 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2.33 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Dubl-V Belts, AA68 (AA68)
- DAYTON Roller Chain, Riveted, 60 ANSI, 100 ft. (2YDX9)
- ORS Ball Bearing, 40mm Bore, 80mm, Shielded (6208 ZZ C3 G93)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5VLN4)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/2-14, 7/8-14, Strt (2246-8-10S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, Strt (202702-6-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, Straight (2040-2-2S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, El (2047-12-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, St El (2089-8-8S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-11-1/2, 15/8-12, Strt (2216-16-20S)
- Eaton Aeroquip Hydraulic Hoses & Fittings