Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 9/16-18, Straight
Mfr # 2027-6-6S
Zoro # G1211366
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2027-6-6S
- Zoro # G1211366
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.41 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.41 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 7,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.41 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS100100)
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- FOSTER Brass Socket, 1/8"x1/8"FPT (H1B)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK59)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-1/16-12, 3/4-14, El (2068-12-12S)
- EATON AEROQUIP Adpt, MaleORS, 13/16-16, Strt, 1.39In (FF2000T0808S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/8-18, Strt (2046-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 3/8-18, Straight (2040-4-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-11-1/2, Str (2081-32-16S)
- EATON AEROQUIP Adpt, MORB, 3/4-16, Plug (900598-8S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- Eaton Aeroquip Hydraulic Hoses & Fittings