Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 9/16-18, El
Mfr # 2039-6-6S
Zoro # G2608831
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2039-6-6S
- Zoro # G2608831
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 1.1 |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union M20x1.5 RH 22mm (157-016-738)
- GLOBAL GSC-012-Z Set Screw Collar (GSC-012-Z)
- B B MANUFACTURING 150XL037G, Timing Belt, Neoprene, Fiberglass (150XL037G)
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two contact seals, C3 Fit (6209-2RS KBC)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Tee, 1.76In (2091-4-4S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.9In (2043-6-6S)
- EATON AEROQUIP Adpt, MORS-MORB, 1-3/16-12, 1-1/16-12, Strt (FF1852T1212S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 7/8-14, Strt (2215-10-12s)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-1/16-12, Strt (2215-12-10s)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, El (2047-24-24S)
- BRENNAN INDUSTRIES Adapter 5/8" Male O-Ring Boss X 1/2" Female O-Ring Boss, Reducer (6410-10-08-O)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs