Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.9In
Mfr # 2043-6-6S
Zoro # G2608901
original price:
$19.99
10% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2043-6-6S
- Zoro # G2608901
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.9 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.9 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread (707001-0302)
- LOC-LINE Nozzle Rama Pack (41490)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (627ZZC3/L627)
- TRITAN Yoke Roller, Flat Head, 1-3/4" L (CYR 1 3/4S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2242-20-20S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd El, 1.6In (2043-4-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 1/8-27, 7/16-20, Strt (2239-2-4S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Straight (2027-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 1/2-14, Bush (2081-16-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 1.25In (2024-6-8S)
- Eaton Aeroquip Hydraulic Hoses & Fittings