Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 7/8-14, El
Mfr # 2039-10-10S
Zoro # G2608816
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2039-10-10S
- Zoro # G2608816
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Fitting Thread Size 2 | 7/8"-14 |
Length (In.) | 1.5 |
Fitting Thread Size 1 | 7/8"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Overall Length | 1.5 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 51100 Thrust Ball Bearing, 51110 (51110)
- WESTWARD Material Manifold (TT10Z9135MMG)
- CENTURY Mtr, PSC, 1/5 HP, 1075 RPM, 208-230V, 42Y, OAO (OYK6518)
- CLIMAX METAL PRODUCTS ISTC-050-20 One-Piece Threaded Clamping Collar (ISTC-050-20)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/4-18, El (2049-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.72In (2023-2-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, St El (2089-16-16S)
- EATON AEROQUIP Adpt, FJIC, 3/4-16, Cap (210292-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2022-16-12S)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer - Viton Brown (4629X08V)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs