Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 3/4-16, El
Mfr # 2039-8-8S
Zoro # G2608825
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2039-8-8S
- Zoro # G2608825
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 1 | 3/4"-16 |
Length (In.) | 1.3 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.3 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.3 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- NSK NSK 6005ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6005ZZ)
- TRITAN Taper-Lock Bushing, 2-15/16in.Boredia, Stl (3020 X 2-15/16)
- MILTON INDUSTRIES 1/4" Fem. Body A-Style (775)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- EATON AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, St El (2089-20-20S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 11/4-11-1/2 (2040-16-20S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, El (2023-16-16s)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X16)
- Eaton Aeroquip Hydraulic Hoses & Fittings