Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 1.94In
Mfr # 2042-8-8S
Zoro # G2609008
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2042-8-8S
- Zoro # G2609008
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 3/4"-16 |
Length (In.) | 1.94 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.94 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.94 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1 HP, 1075/4,208-230v, Ring/Stud (7E681)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- DAYTON AX77 Cogged V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (3GWY7)
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 250 psi (7D712)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, El (2088-12-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (2021-8-8S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd (2041-8-8S)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 1/2-14, Strt (2216-8-8S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/2-14, Strt (2018-8-8S)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- YELLOC YELLOC SERVICELINE XL, 4pc. Kit (SERVICELINE SXLB4)
- Eaton Aeroquip Hydraulic Hoses & Fittings