Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 1-5/16-12, Straight
Mfr # 2027-16-16S
Zoro # G3337862
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2027-16-16S
- Zoro # G3337862
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Length (In.) | 2.25 |
Fitting Thread Size 2 | 1-5/16"-12 |
Fitting Thread Size 1 | 1-5/16"-12 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 2.25 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.25 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2G20-12V-BR-12)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100 Transparent Red (CO PFE41006TR)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm , PK 25 (H609-25K)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR 45 (4603-20-16)
- EATON AEROQUIP Adpt, ORS-MPT, 9/16-18, 1/8-27, Strt (FF2031T0402S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.8In (2027-10-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.17In (2023-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-1/4-11-1/2 (2081-24-20S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, Strt (202702-8-6S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 9/16-18, Strt (2242-4-5S)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86235 (FF91494-12S)
- Eaton Aeroquip Hydraulic Hoses & Fittings