Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 1-5/16-12, Blkhd El, 2.9In
Mfr # 2043-16-16S
Zoro # G2608868
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2043-16-16S
- Zoro # G2608868
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Fitting Thread Size 2 | 1-5/16"-12 |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 2.9 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Overall Length | 2.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.9 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Safety Valve, 1/4 NPT (J0022520037)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE04)
- ENERPAC Packing KitVl (54148)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs (0408050-DRIVE)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2242-16-16s)
- EATON AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2021-20-20S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, El (2039-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/8-27, Bush (2081-6-2S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 7/16-20, El (500454-4S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 1/2-14, 7/8-14, Strt (2239-8-10S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs