Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 1-1/16-12, Straight
Mfr # 2027-12-12S
Zoro # G1276317
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/16 in x 1 1/16 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2027-12-12S
- Zoro # G1276317
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/16 in x 1 1/16 in |
Fitting Thread Size 2 | 1-1/16"-12 |
Fitting Thread Size 1 | 1-1/16"-12 |
Length (In.) | 2.16 |
Hose Fitting B Size | 1 1/16 in |
Hose Fitting A Size | 1 1/16 in |
Overall Length | 2.16 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 1 1/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.16 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 49.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V475)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- NTN NTN 31520, Tapered Roller Bearing Cup Single Cup 3 In Od X 09375 In W Case Carburized Steel (31520)
- GLOBAL G2SC-031-B Two-Piece Clamping Collar (G2SC-031-B)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 1-1/16-12, 3/4-14 (2066-12-12S)
- EATON AEROQUIP Adpt, ORS-ORB, 11/16-16, 3/4-16, El, 1.04In (FF1868T0608S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2091-12-12S)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- EATON AEROQUIP Adpt, NMPT-MJIC, 1/4-18, 9/16-18, El (2249-4-6S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, El (2087-8-8S)
- PARKER BRASS ADAPTER (1/8F3HG-B)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs