Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-Fl, 1-5/8-12, Elbow, 1-1/4" Fl
Mfr # 500024-20S
Zoro # G6410984
product price: $44.63
/ea
$44.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Steel x Steel
- Fitting Size 1 1/4 in x 1 1/4 in
- Fitting Connection Type NPTF x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 500024-20S
- Zoro # G6410984
- UPC # 094715988951
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 1 1/4 in |
Hydraulic Flange Size | 1-1/4" |
Fitting Thread Size 1 | 1-5/8"-12 |
Length (In.) | 3.14 |
Hose Fitting C Size | 1" |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Flange Size | 1-1/4 in |
Overall Length | 3.14 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, Flange Size 1-1/4 in, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 3.14 in, Fitting Material Steel x Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- BALDOR-RELIANCE 1/2HP, 115-208-230, 1PH, 1725RPM (XL050542A)
- CAMOZZI Metric Valve (338-900)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S27AJSR07510A)
- EATON AEROQUIP Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El (2000-12-12B)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2242-12-12s)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/8-27, 7/16-20, Strt (2246-2-4S)
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/2-14, 3/4-16, El (2000-8-8B)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/16-20, Tee, 1.8In (203102-4-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, Tee, 2.3In (203005-6-6s)
- BRENNAN INDUSTRIES 04MP-08FP Straight Expander, 2PK (5405-04-08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs