Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-FJIC, 7/8-14, 7/18-14, El
Mfr # 2071-10-10S
Zoro # G2608947
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2071-10-10S
- Zoro # G2608947
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 1.5 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 1.5 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- CLIMAX METAL PRODUCTS ISTC-050-13 One-Piece Threaded Clamping Collar (ISTC-050-13)
- BESTORQ 3VX780 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX780)
- LINCOLN Grease Gun Clamp (82760)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 7/8-14, Strt (2021-12-10SS)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, Strt (2045-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (2021-6-8S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203101-10-10S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14, Straight, 1.96In (2083-12-12S)
- TOMPKINS Hydraulic Fitting-Steel16 TUBE SLEEVE (0319-16)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs