Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-FJIC, 1/2-20, El
Mfr # 2071-5-5S
Zoro # G2608956
original price:
$19.39
23% off
new price: $14.84
/ea
$14.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/16 in x 5/16 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2071-5-5S
- Zoro # G2608956
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in |
Fitting Thread Size 2 | 1/2"-20 |
Length (In.) | 1 |
Fitting Thread Size 1 | 1/2"-20 |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 5/16 in |
Overall Length | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 16 # of Teeth (35B16F-1/2)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-100 SST)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8245DRG25, Pressure Line, 25 micron, Outside-In (MF0061051)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8SS)
- EATON AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (259-2045-8-8)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/4-18, 7/16-20, Tee (2028-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-16, Strt (2021-16-16SS)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12x1-5/16-12, Strt (2027-16-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, El (2088-16-16S)
- TOMPKINS Hydraulic Fitting-Stainless12MP-08FP 90-SS (SS-5502-12-08-FG)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs