Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-FJIC, 1/2-20, Blkhd El
Mfr # 2070-5-5S
Zoro # G2608965
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/16 in x 5/16 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2070-5-5S
- Zoro # G2608965
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in |
Length (In.) | 1 |
Fitting Thread Size 1 | 1/2"-20 |
Fitting Thread Size 2 | 1/2"-20 |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 5/16 in |
Overall Length | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- GATES Synchro-Power Polyurethane Belts, T10-1080-50 (T10-1080-50)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT-5 & 7.5 (EWK-3 EXT WARRANTY KIT)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0604S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (2021-4-5S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (2240-4-4s)
- EATON AEROQUIP Adpt, MORB, 3/4-16, Hex Plug (FF2138-08S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, Strt (202702-6-6S)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-08-08-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings