Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-FJIC, 1-5/8-12, El
Mfr # 2071-20-20S
Zoro # G2608938
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2071-20-20S
- Zoro # G2608938
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 1 1/4 in |
Length (In.) | 2.2 |
Fitting Thread Size 1 | 1-5/8"-12 |
Fitting Thread Size 2 | 1-5/8"-12 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Overall Length | 2.2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 2,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 5M Ht Timing Belt, 500-5M-9 (500-5M-9)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- TSUBAKI Sprocket , 41 Chain Size, 5/8 Bore Dia., 16 # of Teeth (41B16)
- EATON AEROQUIP Adpt, MJIC-MORB, 1/2-20, El, 1.2In (2062-5-5S)
- EATON AEROQUIP Adpt, MJIC, 9/16-18x7/16-20, Strt (2027-6-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, El, 1.17In (2023-8-10S)
- EATON AEROQUIP Adpt, ORS, 1-3/16-12, Cap (FF9863-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 1.09In (2024-4-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs