Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-FJIC, 1-5/8-12, 1-7/8-12, Strt
Mfr # 2215-24-20s
Zoro # G3471212
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/4 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2215-24-20s
- Zoro # G3471212
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/2 in x 1 1/4 in |
Fitting Thread Size 1 | 1-5/8"-12 |
Length (In.) | 2.3 |
Fitting Thread Size 2 | 1-7/8"-12 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/4 in |
Overall Length | 2.3 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 1,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.3 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Crimper System, 92071 (T-101A)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, R20ZZ (R-20-ZZ)
- CONTINENTAL CONTITECH B72 Wrapped V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (B72)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, Strt (2018-2-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, St El (2089-2-2S)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 3/4, 1-1/16-12, El (500023-12S)
- EATON AEROQUIP Adpt, MNPT, 1/2-14, Hex Plug (2222-8s)
- EATON AEROQUIP Adpt, FNPSM-MORB, 1/4-18, 9/16-18, Strt (2068-4-6S)
- EATON AEROQUIP Adpt, MaleORS, 13/16-16, Strt, 1.39In (FF2000T0808S)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1" Female Jic Swivel, Straight (6505-16-16)
- Eaton Aeroquip Hydraulic Hoses & Fittings